missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Reducing Nipple
Threaded fittings provide a more permanent fluid path
Brand: Masterflex™ 30623-54
This item is not returnable.
View return policy
Description
- Use with our rigid tubing for high-pressure applications
- Good chemical resistance
- Rated to 200psi at 77°F (25°C)
- Usable from -40 to +200°F (-40 to +93°C)
Specifications
Reducing Nipple | |
Not Autoclavable | |
3/8 in. | |
Ethylene Oxide | |
Translucent |
NPT(M) Connection | |
Nylon | |
1/2 in. | |
1/2 x 3/8 in. |