missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ NH2-RP HPLC EC Guard Columns
161.00 €
Specifications
Carbon Load | 2.5% |
---|---|
Length (Metric) | 4 mm |
Pore Size | 100Å |
Type | EC Guard Column |
Stationary Phase | NUCLEODUR™ NH2-RP |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12798982
|
Macherey-Nagel™
761953.30 |
3 mm |
161.00 €
Each |
In Stock
Log in to see stock. |
|||||
12758982
|
Macherey-Nagel™
761951.20 |
2 mm |
161.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Specifications
2.5% | |
100Å | |
NUCLEODUR™ NH2-RP | |
Acetonitrile/Water | |
Aminopropyl | |
Polar Compounds Under RP Conditions and Hydrocarbons Under NP Conditions | |
Spherical | |
L8 |
4 mm | |
EC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title