missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 HTec VarioPrep HPLC Column
Column Format: Preparative Column; Carbon Load: 18%; Pore Size: 110 Å; Column Phase: Reversed Phase
442.00 € - 913.00 €
Specifications
Column Chemistry | Octadecyl |
---|---|
Column Format | Preparative Column |
Crosslinking | Octadecyl |
Diameter (Metric) | 10 mm |
For Use With | RP Chromatography |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12646009
|
Macherey-Nagel™
762574.100 |
125 mm |
715.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
12656009
|
Macherey-Nagel™
762576.100 |
250 mm |
913.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
12636009
|
Macherey-Nagel™
762571.100 |
50 mm |
442.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
Specifications
Octadecyl | |
Octadecyl | |
RP Chromatography | |
Acetonitrile/water | |
10 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 HT | |
18% | |
Yes | |
Stainless Steel |
Preparative Column | |
10 mm | |
5800 psi (400 bar) | |
Spherical | |
1 to 11 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
VarioPrep HPLC Column |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title