missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 HTec VarioPrep HPLC Column
Column Format: Preparative Column; Carbon Load: 18%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 762576.100
This item is not returnable.
View return policy
Specifications
Octadecyl | |
Octadecyl | |
RP Chromatography | |
5800 psi (400 bar) | |
Spherical | |
1 to 11 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
VarioPrep HPLC Column |
Preparative Column | |
10 mm | |
250 mm | |
Acetonitrile/water | |
10 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 HT | |
18% | |
Yes | |
Stainless Steel |