missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell NITROTOUGH™ N630 Heavy Duty Nitrile-Coated Gloves - Gauntlet Cuff
Nitrile coating with support provides an effective barrier against grease and oil without degrading like leather or cotton. Gloves feature a 100% cotton fleece interlock liner for increased user comfort.
84.35 €
Specifications
ANSI Abrasion Rating | ANSI 6 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16855320
|
Ansell
C329080 |
8 |
84.35 €
12 pairs |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
16865320
|
Ansell
C329090 |
9 |
84.35 €
12 pairs |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
16875320
|
Ansell
C329100 |
10 |
84.35 €
12 pairs |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
16885320
|
Ansell
C329110 |
11 |
84.35 €
12 pairs |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
- Nitrile coating covers the fingers and the knuckles for an effective barrier against oil and grease
- 100% cotton fleeced interlock liner for increased comfort
- Stronger and more flexible than PVC
Specifications
ANSI 6 | |
Nitrile | |
ANSI A2 | |
4221B | |
Natural | |
100% Cotton |
EN 420:2003 + A1:2009, REACH Compliant | |
Blue | |
Specific | |
Automotive Assembly and Metal Fabrication | |
Safety | |
N630 |