missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell NITROTOUGH™ N630 Heavy Duty Nitrile-Coated Gloves - Gauntlet Cuff
Click to view available options
Size:
8
9
10
11
Description
- Nitrile coating covers the fingers and the knuckles for an effective barrier against oil and grease
- 100% cotton fleeced interlock liner for increased comfort
- Stronger and more flexible than PVC
Specifications
Specifications
ANSI Abrasion Rating | ANSI 6 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Size | 8 |
EN388 Standard | 4221B |
For Use With (Application) | Automotive Assembly and Metal Fabrication |
Glove Cuff Color | Natural |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'