Learn More
Thermo Scientific™ 20mm Crimp Seals with Septa for Headspace Vials
Minimize the risk of contamination with quick, convenient Thermo Scientific™ National 20mm Crimp Seals with Septa.
51.25 € - 136.00 €
Specifications
Product Line | National |
---|---|
Closure Size | 20 mm |
For Use With (Equipment) | Headspace Vials |
Product Code | Brand | Septum | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Septum | Type | Price | Quantity & Availability | ||||
10678605
|
Thermo Scientific™
C4020-31 |
SepCap Integral molded Polyethylene | N/A | ||||||
10508425
|
Thermo Scientific™
C4020-37AP |
Aluminum Foil/White High Temp. Silicone | Pressure Release | N/A | |||||
12400298
|
Thermo Scientific™
C4020-43A |
Clear PTFE/gray butyl | Crimp Cap | N/A | |||||
Description
Minimize the risk of contamination with quick, convenient Thermo Scientific™ National 20mm Crimp Seals with Septa.
20mm Crimp seals with prefitted septa for headspace vials
- Seals with pre-inserted septa are convenient and minimize contamination due to handling
- Use magnetic seals with CTC/Leap™ Technologies, Gerstel™ and other magnetic transport autosamplers
- PurePak™ PTFE/Silicone seals are packed in glass jars to maintain purity up to the point of use
- Molded polyethylene SepCap™ is suitable for short-term storage or where repeated access to the vial is required
Ordering Information:
Septa and crimp seals also sold separately.
Note:
SepCap is for short-term storage. Do not use SepCap at elevated temperatures.
Specifications
National | |
20 mm | |
Headspace Vials |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.