missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 20mm Crimp Seals with Septa for Headspace Vials
Minimize the risk of contamination with quick, convenient Thermo Scientific™ National 20mm Crimp Seals with Septa.
Brand: Thermo Scientific™ C4020-31
This item is not returnable.
View return policy
Description
Minimize the risk of contamination with quick, convenient Thermo Scientific™ National 20mm Crimp Seals with Septa.
20mm snap cap with prefitted septa for headspace vials
- Seals with pre-inserted septa are convenient and minimize contamination due to handling
- Use magnetic seals with CTC/Leap™ Technologies, Gerstel™ and other magnetic transport autosamplers
- PurePak™ PTFE/Silicone seals are packed in glass jars to maintain purity up to the point of use
- Molded polyethylene SepCap™ is suitable for short-term storage or where repeated access to the vial is required
Ordering Information:
Septa and snap cap also sold separately.
Note:
SepCap is for short-term storage. Do not use SepCap at elevated temperatures.
Specifications
SepCap Integral molded Polyethylene septa | |
SepCap Integral molded Polyethylene | |
20 mm |
Polyethylene, Molded Polyethylene | |
National | |
Headspace Vials |