missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ RapidPURE™ Plasmid Mini Kit
RapidPURE™ Plasmid Mini Kit for use in routine molecular biology applications such as fluorescent and radioactive sequencing and cloning.
138.86 € - 602.08 €
Specifications
Content And Storage | Store at Room temperature (15° to 30°C) |
---|---|
Format | Kit |
Sample Type | Plasmid Prep |
For Use With (Application) | Isolate up to 20 μg of plasmid DNA from 1.5 mL of an overnight bacterial culture |
Product Type | Plasmid isolation kit |
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
11333149
|
MP Biomedicals™
112066400 |
120 Preps | N/A | ||||||
11323149
|
MP Biomedicals™
112066200 |
60 Preps |
138.86 €
60 preps |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15797879
|
MP Biomedicals™
112066600 |
300 Preps | N/A | ||||||
Description
- The Kit is designed to isolate up to 20 μg of plasmid DNA from 1.5 mL of an overnight bacterial culture.
- All steps can be carried out in either a microcentrifuge or vacuum manifold.
Specifications
Store at Room temperature (15° to 30°C) | |
Plasmid Prep | |
Plasmid isolation kit |
Kit | |
Isolate up to 20 μg of plasmid DNA from 1.5 mL of an overnight bacterial culture |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title