missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Mobile unit
Module E 745/1 for the optimum loading of up to 104 pipettes
Brand: Miele Professional™ 6233580
This item is not returnable.
View return policy
Description
- Suitable for 104 pipettes up to 540 mm
- Holding frame compartment size 16 x 16 mm

Specifications
Stainless Steel, Plastic | |
Stainless Steel, Black | |
Washer-disinfectors, laboratory | |
288 mm |
Insert/Module for Pipettes | |
104 pipettes | |
496 mm | |
492 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional™ Mobile unit > Dimensions (D x W X H): 496 x 492 x 288mm
Spot an opportunity for improvement?Share a Content Correction