missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ MHLL 2-stop Tubing

Chemically resistant and long-lasting, plasticizer-free 2-stop tubing. Ismatec™ Tygon™ MHLL 2-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0720A

 View more versions of this product

Product Code. 11936046

This item is not returnable. View return policy

Description

Description

  • Chemically resistant to acetone, MEK and other aggressive solvents.
  • Long life tubing.
  • Plasticizer-free.
  • Smooth inner bore.
  • Low sorption maintains fluid integrity.
  • Minimal adhesion and diffusion.
  • Environmentally friendly.
  • Cannot be repeatedly sterilized.
  • Only available as stopper tubing.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Excellent
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Good
  • Complies with:
    • FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Cannot be repeatedly sterilized.
Specifications

Specifications

FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V
Autoclavable
38.1 cm
Sanitary transfer of sensitive fluids. CA cassettes.
6 pcs./Pk.
Cannot be repeatedly sterilized. Only available as stopper tubing.
74°C
Color-code: Purple-Purple
Tygon MHLL
0.92 mm
-70°C
2.06mm I.D., 3.90mm O.D.
Good
2-stop Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ismatec™ Tygon™ MHLL 2-stop Tubing > Tubing Size: 2.06mm I.D., 3.90mm O.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.