missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ MN 615 Grade Round Format Cellulose Qualitative Filter Paper
Use for a wide range of general laboratory filtrations. MN 615 Grade Round Format Cellulose Qualitative Filter Paper provides medium fast filtration.
Brand: Macherey-Nagel™ 431009
This item is not returnable.
View return policy
Description
- For general purpose filtrations
- Qualitative filter papers are manufactured from the same raw materials as the ashless grades and are particularly suited for general laboratory filtrations
- The average ash content is about 0.1%
- The amount of a-cellulose is about 95%.
- Medium fast filtration
Spécification
Disc | |
Medium fast | |
MN 615 | |
0.16 mm | |
90 mm |
Cellulose | |
Qualitative analysis | |
100 Pack | |
Filter Paper |