missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2500 Standard Coveralls with Hood
Achieves the highest level of protection for barrier to infective agents. Ansell Microgard 2500 Standard Coveralls with Hood offer exceptional mechanical strength, liquid and particulate protection.
575.00 € - 670.00 €
Specifications
Product Type | Protective Coveralls |
---|---|
Material | Microporous Polypropylene Laminate |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15576564
|
Ansell™
WH25W-00111-02 |
Small |
670.00 €
Pack of 35 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15586564
|
Ansell™
WH25W-00111-03 |
Medium |
670.00 €
Pack of 35 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15596564
|
Ansell™
WH25W-00111-04 |
Large |
670.00 €
Pack of 35 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15506574
|
Ansell™
WH25W-00111-05 |
X-Large |
670.00 €
Pack of 35 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15516574
|
Ansell™
WH25W-00111-06 |
2X-Large |
575.00 €
Pack of 30 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15526574
|
Ansell™
WH25W-00111-07 |
3X-Large |
575.00 €
Pack of 30 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Description
- Category III Coverall with 3-piece hood
- Ultrasonically welded seams
- Elasticated wrists, finger loops, waist and ankles.
- Front zipper and re-sealable storm flap.
- Protects from biological agents for penetration of blood, body fluids and blood-borne pathogens
- Moisture vapour permeable (“breathable”) to help reduce the risk of heat stress
- Anti-static according to EN 1149-5
- Low linting - Reduced risk of contamination in critical areas
Specifications
Protective Coveralls | |
White | |
Elastic | |
Hooded | |
Front Zipper with Storm Flap | |
Cat. III Type 4-B, 5-B, 6-B, EN1073-2, EN14126, EN1149-1 | |
Includes Hood, finger loops |
Microporous Polypropylene Laminate | |
Elastic | |
Thumb Loop | |
3-panel | |
Welded | |
None |