missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2500 Standard Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Category III Coverall with 3-piece hood
- Ultrasonically welded seams
- Elasticated wrists, finger loops, waist and ankles.
- Front zipper and re-sealable storm flap.
- Protects from biological agents for penetration of blood, body fluids and blood-borne pathogens
- Moisture vapour permeable (“breathable”) to help reduce the risk of heat stress
- Anti-static according to EN 1149-5
- Low linting - Reduced risk of contamination in critical areas
Specifications
Specifications
Product Type | Protective Coveralls |
Size | Medium |
Material | Microporous Polypropylene Laminate |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Neck Style | Hooded |
Hood Type | 3-panel |
Closure Type | Front Zipper with Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'