missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 1500 Plus White Coveralls with Hood
Provides a good barrier against particulates such as asbestos, brick dust and cement dust. Ansell Microgard™ 1500 Plus White Coveralls with Hood filter 99.9% of particles >3μ.
180.00 € - 240.00 €
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Material | Anti-static SMS |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15506494
|
Ansell
WH15S-00111-03 |
Medium |
240.00 €
Pack of 40 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
15596484
|
Ansell
WH15S-00111-02 |
Small |
240.00 €
Pack of 40 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
15516494
|
Ansell
WH15S-00111-04 |
Large |
240.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
15526494
|
Ansell
WH15S-00111-05 |
X-Large |
240.00 €
Pack of 40 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
15536494
|
Ansell
WH15S-00111-06 |
2X-Large |
180.00 €
Pack of 30 |
In Stock
Log in to see stock. |
|||||
15546494
|
Ansell
WH15S-00111-07 |
3X-Large |
180.00 €
Pack of 30 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
Description
- Coverall with 3-piece hood, stitched seams, elasticated hood, waist, wrists and ankles
- 2-way front zipper with re-sealable stormflap
- Anti-static treated SMS fabric
- Breathable to help reduce the risk of heat stress
- Silicone-free which is critical in spray painting applications
- Optimized body fit for wearer comfort and safety
Specifications
General Purpose Coveralls | |
Anti-static SMS | |
Single-use | |
Elastic | |
Hooded | |
Front Zipper with Storm Flap | |
Non-sterile | |
WH15-S-00-111 | |
Includes Hood |
Unisex | |
White | |
Elastic | |
Elastic | |
3-panel, Elastic | |
Stitched | |
EN ISO 13982-1, EN13034, EN1073-2, EN1149-5 | |
None |