missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-LFL Transparent Pump Tubing
Use this high-performance pump tubing for challenging applications. Masterflex™ Transparent Tygon™ E-LFL Pump Tubing won’t age or oxidize, fits tightly to glass and metal and bends to small radius curves.
Brand: Masterflex™ 06440-73
This item is not returnable.
View return policy
Description
Use this high-performance pump tubing for challenging applications. Masterflex™ Transparent Tygon™ E-LFL Pump Tubing won’t age or oxidize, fits tightly to glass and metal and bends to small radius curves.
- Exceeds USP class VI, 3A sanitary standards
- FDA compliant
- Nontoxic and non-hemolytic with excellent biocompatibility
- Longest life of all Tygon formulations
- Pump at continuous pressures up to 40psi
- Low extractables and low gas permeability
Specifications
I/P Pump Tubing | |
9.5 mm | |
762 cm | |
-46°C | |
73 | |
3/8 in. | |
Low | |
40 psi | |
74°C |
Autoclavable | |
Tygon E-LFL | |
General laboratory use and provides longer life with peristaltic tubing pumps | |
1 Each | |
0.01 to 8 L/min. | |
8.8 m | |
Transparent | |
660 mm |