missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Sign: Water fog applicator - ISO 7010

Sign compliant to ISO 7010.

3.85 € - 10.15 €

Specifications

Certifications/Compliance ISO 7010
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
View More Specs

Products 3
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
15654197
View Documents Promotion Details
Brady™
135955
100 mm 100 mm
3.85 €
Each
Estimated Shipment: 02-12-2024
to see stock.
Add to basket
 
15664197
View Documents Promotion Details
Brady™
135956
148 mm 148 mm
10.15 €
Each
Estimated Shipment: 02-12-2024
to see stock.
Add to basket
 
15674197
View Documents Promotion Details
Brady™
135957
200 mm 200 mm
5.65 €
Each
Estimated Shipment: 02-12-2024
to see stock.
Add to basket
 
Description

Description

  • Laminated polyester
Specifications

Specifications

ISO 7010
Polyester
Permanent Acrylic
-40°C to 110°C
Global
Gloss
1 Ea.
0.099 mm
Square
White on Red
Videos
SDS
Documents

Documents

Product Certifications