missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Sign: Water fog applicator - ISO 7010
Sign compliant to ISO 7010.
Brand: Brady™ 135957
This item is not returnable.
View return policy
Description
- Laminated polyester
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
0.099 mm | |
-40°C to 110°C | |
Global |
Gloss | |
1 Ea. | |
200 mm | |
200 mm | |
Square | |
White on Red |