missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Tooled Neck N-51A Borosilicate Glass Vials with Unattached Polyethylene Closure
Tooled neck OPTICLEAR™ vials are excellent for packaging drug products. Available in a range of capacities (4mL, 12mL, 20mL) in shelf packs of 72 .
510.00 € - 625.00 €
Specifications
Classification | B |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Closure Material | Polyethylene |
Closure Type | Open Bottom Stopper |
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
15374768
|
DWK Life Sciences
60975L-3 |
21 mm | 12 mL | 50 mm | 3.2 dr. |
510.00 €
Pack of 432 |
Estimated Shipment: 23-09-2025
Log in to see stock. |
||
15354768
|
DWK Life Sciences
60975L-1 |
15 mm | 4 mL | 45 mm | 1 dr. |
625.00 €
Pack of 864 |
Estimated Shipment: 23-09-2025
Log in to see stock. |
||
Description
Tooled neck OPTICLEAR™ vials are excellent for packaging drug products. Available in a range of capacities (4mL, 12mL, 20mL) in shelf packs of 72 .
- Capacity 4mL / 1 dram: Height 45mm, OD 15mm, Case of 864
- Capacity 12mL / 3 drams: Height 50mm, OD 21mm, Case of 432
- Capacity 20mL / 5 drams: Height 55mm, OD 27mm, Case of 216
Specifications
B | |
Borosilicate Glass | |
Open Bottom Stopper |
Clear | |
Polyethylene | |
ASTM E438, USP Type I, Type I, Class B |