missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Tooled Neck N-51A Borosilicate Glass Vials with Unattached Polyethylene Closure
Tooled neck OPTICLEAR™ vials are excellent for packaging drug products. Available in a range of capacities (4mL, 12mL, 20mL) in shelf packs of 72 .
Brand: DWK Life Sciences 60975L-3
This item is not returnable.
View return policy
Description
Tooled neck OPTICLEAR™ vials are excellent for packaging drug products. Available in a range of capacities (4mL, 12mL, 20mL) in shelf packs of 72 .
- Capacity 4mL / 1 dram: Height 45mm, OD 15mm, Case of 864
- Capacity 12mL / 3 drams: Height 50mm, OD 21mm, Case of 432
- Capacity 20mL / 5 drams: Height 55mm, OD 27mm, Case of 216
Specifications
B | |
21 mm | |
12 mL | |
Kimble | |
Polyethylene | |
50 mm | |
ASTM E438, USP Type I, Type I, Class B |
Clear | |
Borosilicate Glass | |
3.2 dr. | |
12 mL | |
Open Bottom Stopper | |
72 Pk. | |
Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction