missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G60 Purple Nitrile™ Cut-Resistant Gloves
Cut-resistant gloves are constructed of comfortable, breathable fabric and feature purple tapered coating on the fingertips for added dexterity.
210.96 €
Specifications
Coating Material | Nitrile Dots |
---|---|
Color | White, Purple |
Cut Resistance Rating | ANSI A3 |
Hand | Ambidextrous |
Latex Free | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11873480
|
Kimberly-Clark Professional™
97430 |
7 |
210.96 €
12 pairs |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
11883480
|
Kimberly-Clark Professional™
97431 |
8 |
210.96 €
12 pairs |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
11893480
|
Kimberly-Clark Professional™
97432 |
9 |
210.96 €
12 pairs |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
11803490
|
Kimberly-Clark Professional™
97433 |
10 |
210.96 €
12 pairs |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
11710674
|
Kimberly-Clark Professional™
97434 |
11 |
210.96 €
12 pairs |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
Description
High level of cut resistance while enhancing dexterity, grip and comfort.- Dyneema™ fabric construction
- Purple Nitrile coated fingertips
- Flexible dotted palm
- Ambidextrous
Specifications
Nitrile Dots | |
ANSI A3 | |
Yes | |
Cut-resistant Gloves | |
Glass/Metal handling, Paper making and automotive/aircraft assembly | |
Kleenguard™ G60 |
White, Purple | |
Ambidextrous | |
Dyneema | |
EN 388 | |
Knit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title