missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G3 Non-Sterile Latex Cleanroom Gloves
G3 non-sterile latex gloves provide enhanced tactile sensitivity and performance. Recommended for Class 10/ISO 4 critical environments.
389.00 € - 496.00 €
Specifications
Certifications/Compliance | ASTM D3578, IEST-RP-CC005.2 |
---|---|
Certifications/Compliance (Europe) | Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016 |
Cleanroom Class | Class 10 (ISO 4) |
Accelerator Free | Yes |
AQL | 1.5 |
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11867521
|
Kimberly-Clark Professional™
HC225 |
Small |
389.00 €
Pack of 100 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
17825385
|
Kimberly-Clark Professional™
56814-40 |
Medium |
496.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17815385
|
Kimberly-Clark Professional™
56816-40 |
X-Large |
496.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 100% latex
- Low residual protein content
- Textured palms and fingertips for a secure grip
- Beaded cuff to help prevent roll-down
- 12 in. length, ambidextrous
- Recommended for ISO Class 4 or higher cleanroom environments
- Double bagged with case liner
Specifications
ASTM D3578, IEST-RP-CC005.2 | |
Class 10 (ISO 4) | |
1.5 | |
Single-use | |
8.7 mil | |
Ambidextrous | |
Latex | |
0.20 mm | |
Controlled Environment Gloves | |
8 mil | |
Kimtech™ Pure G3 | |
30.5 cm |
Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016 | |
Yes | |
Natural | |
No Texture | |
0.22 mm | |
No | |
7.9 mil | |
Powder Free | |
Non-sterile | |
0.20 mm | |
12 in. |