missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ G3 Non-Sterile Latex Cleanroom Gloves

Product Code. 17815385
Click to view available options
Size:
Small
Medium
X-Large
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

G3 non-sterile latex gloves provide enhanced tactile sensitivity and performance. Recommended for Class 10/ISO 4 critical environments.

  • 100% latex
  • Low residual protein content
  • Textured palms and fingertips for a secure grip
  • Beaded cuff to help prevent roll-down
  • 12 in. length, ambidextrous
  • Recommended for ISO Class 4 or higher cleanroom environments
  • Double bagged with case liner

Specifications

Certifications/Compliance ASTM D3578, IEST-RP-CC005.2
Certifications/Compliance (Europe) Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 8.7 mil
Finger Thickness (Metric) 0.22 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Model 56816
Series Kimtech™ Pure G3
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'