missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Ice Borer
Constructed with sharp cutting teeth, which allows the device to be suitable for use on frozen products such as meats. Sampling Systems™ Ice Borer is a robust and efficient sampler that is ideal for sampling ice and waxy products.
143.00 € - 187.00 €
Specifications
Product Type | Ice Borer |
---|---|
Material | Stainless Steel (316) |
Autoclavable | Autoclavable |
For Use With (Application) | Ice, wax, and other similar materials |
Width (Metric) | 25 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15879371
|
Sampling Systems™
6005A-1000 |
1000 mm |
187.00 €
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
15889371
|
Sampling Systems™
6005A-500 |
500 mm |
143.00 €
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
Description
- Suitable for ice, wax and other similar materials
- 316 Stainless Steel
- Rotate the sampler as it is pushed into the product
- The sharp edge will cut into the product and the sample will be deposited in the tube
- Push the discharge rod down the Ice Borer to remove the sample
Specifications
Ice Borer | |
Autoclavable | |
25 mm |
Stainless Steel (316) | |
Ice, wax, and other similar materials |