missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-739 Polyurethane-Coated Extended Cuff Gloves with Intercept™ Technology
Gloves combine comfort and dexterity with Intercept™ Technology to provide a high level of cut resistance. Polyurethane coating enhances grip capabilities in dry, as well as slightly oily environments.
319.00 €
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 407:2004, EN 420:2003 + A1:2009 |
---|---|
Coating Material | Polyurethane |
Color | Gray |
Hand | Specific |
Material | Intercept Technology Yarn |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16619093
|
Ansell
11739060 |
6 |
319.00 €
12 pairs |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
16629093
|
Ansell
11739070 |
7 |
319.00 €
12 pairs |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
16639093
|
Ansell
11739080 |
8 |
319.00 €
12 pairs |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
16649093
|
Ansell
11739090 |
9 |
319.00 €
12 pairs |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
16659093
|
Ansell
11739100 |
10 |
319.00 €
12 pairs |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
16669093
|
Ansell
11739110 |
11 |
319.00 €
12 pairs |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Description
- A combination of comfort, sure handling, and cut resistance
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Ideal for safe use in controlling, and handling/assembly applications that involve contact with sharp pieces
- Designed for use in dry as well as slightly oily environments
Specifications
CE 0493, EN 407:2004, EN 420:2003 + A1:2009 | |
Gray | |
Intercept Technology Yarn | |
Assembly, Metal Parts Handling, and Press Injection Molding | |
11-739 |
Polyurethane | |
Specific | |
4X43D | |
Knit | |
13 |