missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-300 (ex Monysoft 1)
Comfort and product protection
33.00 €
Specifications
Back Material | Nylon |
---|---|
Classification | Category I |
Construction | Seamless Knit |
Cuff Material | Nylon |
Description | Comfort and product protection |
Product Code | Brand | Size | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Product Type | Price | Quantity & Availability | ||||
15888737
|
Ansell™
11300070 |
7 | Light-duty Mechanical Protection Gloves |
33.00 €
Pack of 12 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||||
15898737
|
Ansell™
11300080 |
8 | Mechanical Protection Gloves |
33.00 €
Pack of 12 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
15808747
|
Ansell™
11300090 |
9 | Mechanical Protection Gloves |
33.00 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
15818747
|
Ansell™
11300100 |
10 | Mechanical Protection Gloves |
33.00 €
Pack of 12 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||||
15828747
|
Ansell™
11300110 |
11 | Mechanical Protection Gloves |
33.00 €
Pack of 12 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
Description
- Glove knitted with a seamless non-stop process.
- Textile liner made of polyamide thread with a high elasticity.
- Elastic knitwrist.
- Ambidextrous shape doubles the life of the glove by enabling the use of both sides.
- Excellent adaptability owing to its extensibility.
- Low lint glove.
- Excellent comfort and dexterity
Specifications
Nylon | |
Seamless Knit | |
Comfort and product protection | |
Reusable | |
Industrial grade | |
Yes | |
Powder Free | |
Hyflex 11-300 | |
White | |
Brown | |
Knit Lining | |
Polybag/cardboard box | |
251 x 80 mm | |
9 g |
Category I | |
Nylon | |
White | |
Nylon | |
Specific | |
Nylon | |
Non-sterile | |
Mechnical Protection | |
Knit | |
Nylon | |
11-300 | |
Hyflex 11 series | |
251 mm |