missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-300 (ex Monysoft 1)
Click to view available options
Size:
7
8
9
10
11
Product Type:
Light-duty Mechanical Protection Gloves
Mechanical Protection Gloves
Description
- Glove knitted with a seamless non-stop process.
- Textile liner made of polyamide thread with a high elasticity.
- Elastic knitwrist.
- Ambidextrous shape doubles the life of the glove by enabling the use of both sides.
- Excellent adaptability owing to its extensibility.
- Low lint glove.
- Excellent comfort and dexterity
Specifications
Specifications
Back Material | Nylon |
Classification | Category I |
Construction | Seamless Knit |
Cuff Material | Nylon |
Description | Comfort and product protection |
Color | White |
Disposable | Reusable |
Exterior Finish | Nylon |
Grade | Industrial grade |
Hand | Specific |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'