missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Helmet Integrated Safety Glasses
3M™ Helmet Integrated Safety Glasses feature a unique design that allows the glasses to slide easily between the helmet shell and headband.
257.03 € - 329.00 €
Specifications
Certifications/Compliance | EN 166, CE Approved |
---|---|
For Use With (Application) | Construction and forestry |
Lens Material | Polycarbonate |
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
15749707
|
3M™
7100092586 |
Gray |
329.00 €
Pack of 20 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
15759707
|
3M™
7100092588 |
Yellow |
329.00 €
Pack of 20 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
15769707
|
3M™
7000039637 |
Clear | |||||||
Description
- Safety Glasses that easily attach to 3M™ Hard Hats for eye protection
- The integrated eyewear fit closely to the wearer's cheeks, providing excellent protection from particles, dust and approved to EN166
- Durable lens coating helps minimize physical and chemical damage
- Easy to adjust for a good fit
Specifications
EN 166, CE Approved | |
Construction and forestry | |
Polycarbonate |