missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE, Wide Neck Jerrican
Wide-necked canister with extremely wide filling opening, easy to clean on the inside, which is particularly important when storing sensitive substances.
43.75 € - 123.00 €
Specifications
Closure Type | Screw Cap |
---|---|
For Use With (Application) | Suitable for Use with Foodstuffs, Safe and Convenient Transport, Used as a Settling Canister |
Includes | Carrying handles, screw lid |
Material | HDPE |
Neck Style | Wide |
Product Code | Brand | Capacity (Metric) | Depth (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Depth (Metric) | Price | Quantity & Availability | ||||
10390431
|
Buerkle™
0431-0005 |
5 L | 290 mm |
43.75 €
Each |
In Stock
Log in to see stock. |
||||
10481561
|
Buerkle™
0431-0010 |
10 L | 310 mm |
69.30 €
Each |
In Stock
Log in to see stock. |
||||
10567692
|
Buerkle™
0431-0020 |
20 L | 365 mm |
97.45 €
Each |
In Stock
Log in to see stock. |
||||
10274922
|
Buerkle™
0431-0030 |
30 L | 365 mm |
123.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Wide filling opening allows for easy cleaning
- Carrying handles and screw lid guarantee safe and convenient transport
- Can also be used as a settling canister
- Manufactured from transparent HDPE
- UV stabilized
- Self-adhesive blue litre graduation and spigots available as accessory
Specifications
Screw Cap | |
Carrying handles, screw lid | |
Wide |
Suitable for Use with Foodstuffs, Safe and Convenient Transport, Used as a Settling Canister | |
HDPE | |
Jerry Can |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title