missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE, Wide Neck Jerrican

Product Code. 10274922
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
30 L
Depth (Metric):
290 mm
310 mm
365 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Wide-necked canister with extremely wide filling opening, easy to clean on the inside, which is particularly important when storing sensitive substances.

  • Wide filling opening allows for easy cleaning
  • Carrying handles and screw lid guarantee safe and convenient transport
  • Can also be used as a settling canister
  • Manufactured from transparent HDPE
  • UV stabilized
  • Self-adhesive blue litre graduation and spigots available as accessory

Specifications

Capacity (English) 7.9 gal.
Capacity (Metric) 30 L
Closure Type Screw Cap
Depth (Metric) 365 mm
For Use With (Application) Suitable for Use with Foodstuffs, Safe and Convenient Transport, Used as a Settling Canister
Height (Metric) With Closure 485 mm
Includes Carrying handles, screw lid
Material HDPE
Neck Style Wide
Product Type Jerry Can
Width (Metric) 240 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'