missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Spare Block for PHMT Thermoshaker
Holds up to 32 microtubes or one 96-well microplate for PHMT Series Thermoshaker
363.18 € - 368.88 €
Specifications
Temperature Range (Metric) | 5°C to 100°C |
---|---|
Type | Block |
Temperature Stability | ±0.1°C |
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15241226
|
Grant Instruments™
PSC32 |
0.2 mL |
363.18 €
Each |
In Stock
Log in to see stock. |
|||||
15123706
|
Grant Instruments™
PSC24N |
1.5 mL | 24 x 1.5mL microtubes |
363.18 €
Each |
In Stock
Log in to see stock. |
||||
12942968
|
Grant Instruments™
PSC24 |
2 mL |
368.88 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
12955511
|
Grant Instruments™
PSC18 |
0.05 mL |
368.88 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
12954587
|
Grant Instruments™
PSC96 |
0.02 mL |
363.18 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Additional/Spare block for PHMT Series Thermoshaker for Microtubes and Microplates
- PSC18: Holds 20 x 0.5mL plus 12 x 1.5mL microtubes
- PSC24: Holds 24 x 2.0mL microtubes
- PSC24N: Holds 24 x 1.5mL microtubes
- PSC32: Holds 20 x 0.2mL plus 12 x 1.5mL microtubes
- PSC96: Holds a 96-well PCR microplate
Specifications
5°C to 100°C | |
Block | |
±0.1°C |