missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Spare Block for PHMT Thermoshaker
Click to view available options
Capacity (Metric):
0.02 mL
0.05 mL
0.2 mL
1.5 mL
2 mL
For Use With (Equipment):
20 x 0.2mL microtubes
20 x 0.5mL microtubes plus 12 x 1.5mL microtubes
24 x 1.5mL microtubes
24 x 2.0mL microtubes
96-Well Microplates (0.2 mL)
Description
Additional/Spare block for PHMT Series Thermoshaker for Microtubes and Microplates
- PSC18: Holds 20 x 0.5mL plus 12 x 1.5mL microtubes
- PSC24: Holds 24 x 2.0mL microtubes
- PSC24N: Holds 24 x 1.5mL microtubes
- PSC32: Holds 20 x 0.2mL plus 12 x 1.5mL microtubes
- PSC96: Holds a 96-well PCR microplate
Specifications
Specifications
Capacity (Metric) | 0.05 mL |
For Use With (Equipment) | 20 x 0.5mL microtubes plus 12 x 1.5mL microtubes |
Temperature Range (Metric) | 5°C to 100°C |
Type | Block |
Temperature Stability | ±0.1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction