missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Graduated SAN Cylinder with Embossed Gradations
Measuring cylinder, tall shape, according to DIN 12 680(Glass)/ISO 6706, with hexagonal base. For use in laboratories, chemists, in workshops, during outdoor field work and wherever volumetric measurements have to be made during production
Brand: Buerkle™ 7506-1000
This item is not returnable.
View return policy
Description
- SAN, crystal clear
- Embossed graduation with rings at the main points
- Adjusted to “In”
Specifications
Hexagonal | |
DIN 12681, ISO 6706 | |
415 mm | |
SAN | |
1000 mL | |
Embossed graduation | |
10 mL |
Round | |
B | |
Graduated Cylinder | |
76 mm | |
Chemists, During Outdoor Field Work and Wherever Volumetric Measurements Have to Be Made During Production, Laboratories, Workshop | |
Embossed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction