missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Glass Rolled-Rim Vial
Designed with a rolled rim. Karl Hecht™ Glass Vials are ideal for storing small volumes of liquids.
73.00 € - 81.00 €
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Material | Plastic |
Closure Type | Snap Cap |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | No. per Pack | Price | Quantity & Availability | ||
10339451
|
Hecht Karl™
42783016 |
10 mL | 24 mm | 41 mm | 154 |
75.00 €
Pack of 154 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10419241
|
Hecht Karl™
42783020 |
15 mL | 25 mm | 48 mm | 130 |
74.00 €
Pack of 130 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10247531
|
Hecht Karl™
42783028 |
30 mL | 28 mm | 72 mm | 108 |
73.00 €
Pack of 108 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10758842
|
Hecht Karl™
42783008 |
5 mL | 24 mm | 24 mm | 154 |
81.00 €
Pack of 154 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Manufactured with glass for optimum visibility
- Snap cap included
- Available in various sizes to fit laboratory needs
Specifications
Clear | |
Glass | |
Plastic | |
Snap Cap |