missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Double Cytology Funnel with White Filter Cards
For the Shandon™ CytoSpin™ Centrifuge
950.00 €
Specifications
For Use With (Equipment) | Shandon Cytospin |
---|---|
Includes | White Filter Card; Sealing Caps |
Volume (Metric) | Up to 0.25 mL |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15291876
|
Fisherbrand™
10353 |
500/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Functional equivalent of the Shandon Double Cytofunnel™
- Fully compatible with Shandon CytoSpin Centrifuge
- White filter card is pre-attached and is designed for single use only
- Funnel sealing caps included
- For sample volumes of up to 0.25mL or less
- Provides two deposition areas on each slide
Specifications
Shandon Cytospin | |
White Filter Card; Sealing Caps | |
Up to 0.25 mL |