missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Disposable Petri Dishes
Designed for routine lab work, bacteriological research
164.00 € - 198.00 €
Specifications
Certifications/Compliance | CE marked, IVD |
---|---|
Color | Clear |
Disposable | Single-use |
Material | Polystyrene |
For Use With (Application) | Routine lab work, bacteriological research |
Produktcode | Marke | Diameter (Metric) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Diameter (Metric) | Preis | Menge & Verfügbarkeit | |||||
10717922
|
Kartell™
0036300 |
90 mm |
198.00 €
Pack of 500 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
15997850
|
Kartell™
0036700 |
65 mm |
164.00 €
Pack of 500 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
Beschreibung
Spezifikation
CE marked, IVD | |
Single-use | |
Routine lab work, bacteriological research |
Clear | |
Polystyrene |