missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Disposable Bailer
Ideal for sampling from storage silos or well sampling. Sampling Systems™ Disposable Bailer can either be manually pushed into the liquid being sampled or else it can be lowered on the end of a wire.
277.00 € - 326.00 €
Specifications
Product Type | Bailer |
---|---|
Material | HDPE |
Capacity (Metric) | 1000 mL |
Disposable | Single-use |
Length (Metric) | 965 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15809341
|
Sampling Systems™
5040A-1000 |
Non Weighted |
277.00 €
Pack of 24 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
15819341
|
Sampling Systems™
5040W-1000 |
Weighted End |
326.00 €
Pack of 24 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
Description
- The plastic ball in the end of the sampler is pushed out of the way when the sampler is lowered into the product
- When the sampler is removed the plastic ball seals the sampler
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
- No cleaning validation (this is very expensive to set up and run)
Specifications
Bailer | |
1000 mL | |
965 mm |
HDPE | |
Single-use | |
40 mm |