missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Disposable Bailer

Ideal for sampling from storage silos or well sampling. Sampling Systems™ Disposable Bailer can either be manually pushed into the liquid being sampled or else it can be lowered on the end of a wire.

Brand:  Sampling Systems™ 5040W-1000

 View more versions of this product

Product Code. 15819341

  • 326.00 € / Pack of 24
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The plastic ball in the end of the sampler is pushed out of the way when the sampler is lowered into the product
  • When the sampler is removed the plastic ball seals the sampler
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling
  • No cleaning validation (this is very expensive to set up and run)
Specifications

Specifications

Bailer
Weighted End
Single-use
965 mm
HDPE
1000 mL
Viscous Liquids
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.