Learn More
Ohaus™ Defender 3000 Washdown Economical Bench Scale
The Defender 3000 Series of bench scales is ideal for general weighing and simple counting applications when working in a damp environment or when it is essential to thoroughly clean the scale. The Defender 3000 Series features a simple, yet rugged stainless steel design and NEMA 4X/IP65 stainless steel indicator with tactile keys, backlit LCD display, and built-in rechargeable battery operation
Brand: Ohaus™ 83997636
Description
The OHAUS Defender 3000 Series line of bench scales is ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities.
Specifications
Bi-directional RS232C | |
Internal rechargeable sealed lead acid battery, 58-hour typical operation with full charge | |
EN60950, EN61326, FCC, CE. | |
IP65 stainless steel indicator with hinged front cover and eye bolt mounting holes, stainless steel column and wall bracket, 304 grade stainless steel platform with steel tubular frame, IP67 stainless steel load cell | |
LCD with High-contrast White LED Backlight | |
Mechanical | |
IP67, Stainless Steel, ingle point / C3 | |
-10°C to +40°C | |
kg, lb, g, oz, lb:oz | |
472.00 x 305.00 x 572.000 mm | |
472.00 mm | |
305.00 mm | |
572.000 mm | |
472.00 mm | |
100/240 VAC 50/60 Hz | |
50/60 Hz |
58 Hours with Rechargeable Battery | |
5kg/lb to 100% | |
RS232 (Included) | |
30 kg | |
5.000000 g | |
D32XW30VR-EU | |
Within 2 sec. | |
Defender™ Washdown Economic Bench Scale | |
472.00 x 305.00 mm | |
18.60 in. | |
12.00 in. | |
22.50 in. | |
18.60 in. | |
15 kg | |
100/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.