missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel PharmaPicker
The V4A Stainless Steel PharmaPicker is for sampling very small quantities of highly potent, expensive or active powders for analysis.
Brand: Buerkle™ 5346-2000
This item is not returnable.
View return policy
Description
For sampling very small quantities of highly potent, expensive or active powders for analysis. The smallest sample quantities from 0.1 ml to 2.5 ml can be collected with the PharmaPicker. By simply exchanging the volume tip in the collection cylinder for 0.1–1.2 ml or 1.25–2.5 ml, the sampling volume is modified.Specifications
PharmaPicker | |
Autoclavable | |
T-shape | |
Electro-polished | |
PharmaPicker Volume heads 1.25 to 2.50mL |
Stainless Steel (V4A) | |
Collection Cylinder | |
1.25 to 2.50 mL | |
Small Quantities of Powder | |
60 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ V4A Stainless Steel PharmaPicker > Collection cylinder for 1.25 to 2.50 mL; Without head
Spot an opportunity for improvement?Share a Content Correction