missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: CleanLift™ Indoor/Outdoor Vinyl
BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
44.40 € - 78.30 €
Specifications
For Use With (Equipment) | BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker |
---|---|
Material | Vinyl |
Thickness (English) | 0.004 in. |
Adhesive Type | Permanent |
Sterility | Non-sterile |
Product Code | Brand | Color | Height (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
12774059
|
Brady™
143366 |
Black on Clear | 609.6 cm | 1.5 in. | 38.10 mm | ||||
12794069
|
Brady™
143382 |
Red on White | 762 cm | 1.5 in. | 38.10 mm | ||||
12734079
|
Brady™
143395 |
White on Green | 762 cm | 0.5 in. | 12.70 mm | ||||
12744069
|
Brady™
143375 |
Black on Yellow | 762 cm | 0.5 in. | 12.70 mm | ||||
12704079
|
Brady™
143387 |
White on Blue | 762 cm | 0.5 in. | 12.70 mm | ||||
11932872
|
Brady™
143374 |
Black on White | 762 cm | 1.5 in. | 38.10 mm | ||||
12704069
|
Brady™
143370 |
Black on Orange | 762 cm | 1.5 in. | 38.10 mm | ||||
12774069
|
Brady™
143379 |
Red on White | 762 cm | 0.5 in. | 12.70 mm | ||||
12714069
|
Brady™
143371 |
Black on White | 762 cm | 0.5 in. | 12.70 mm | ||||
12724079
|
Brady™
143390 |
White on Blue | 762 cm | 1.5 in. | 38.10 mm | ||||
12764069
|
Brady™
143378 |
Black on Yellow | 762 cm | 1.5 in. | 38.10 mm | ||||
12764079
|
Brady™
143399 |
White on Red | 762 cm | 0.5 in. | 12.70 mm | ||||
12754059
|
Brady™
143363 |
Black on Clear | 762 cm | 0.5 in. | 12.70 mm | ||||
12784079
|
Brady™
143402 |
White on Red | 762 cm | 1.5 in. | 38.10 mm | ||||
15171899
|
Brady™
143367 |
Black on Orange | 762 cm | 0.5 in. | 12.70 mm | ||||
12754079
|
Brady™
143398 |
White on Green | 762 cm | 1.5 in. | 38.10 mm | ||||
Description
BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker | |
0.004 in. | |
Non-sterile | |
-40 to 180°F | |
ASTM D 523, PSTC-133, RoHS |
Vinyl | |
Permanent | |
Gloss | |
-40°C to +82°C |