missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: CleanLift™ Indoor/Outdoor Vinyl
BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Brand: Brady™ 143399
This item is not returnable.
View return policy
Description
BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
White on Red | |
Vinyl | |
0.5 in. | |
12.70 mm | |
0.004 in. | |
Permanent | |
BMP41/BMP51/BMP53 Labelmaker Tape | |
-40 to 180°F | |
ASTM D 523, PSTC-133, RoHS | |
1 Ea. |
BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker | |
25 ft. | |
7.62 m | |
762 cm | |
0.102 mm | |
Non-sterile | |
Gloss | |
-40°C to +82°C | |
Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels for indoor/outdoor usage |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction