missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask
Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask includes polypropylene stopper. White enamel DE-M marking provides quick volume check.
26.02 € - 122.00 €
Specifications
Calibration | Calibrated To Contain |
---|---|
Certifications/Compliance | DIN EN ISO 1042 |
Closure Material | Polypropylene |
Color | Clear |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Closure Size | Limit of Error | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Limit of Error | Price | Quantity & Availability | ||||||
11858351
|
Brand™
36748 |
50 mL | 12/21 | ±0.09 mL | N/A | N/A | N/A | |||||
11838351
|
Brand™
36743 |
10 mL | 10/19 | ±0.06 mL | N/A | N/A | N/A | |||||
12683566
|
Brand™
36746 |
20 mL | 10/19 | ±0.06 mL | N/A | N/A | N/A | |||||
11848351
|
Brand™
36747 |
25 mL | 10/19 | ±0.06 mL | N/A | N/A | N/A | |||||
11868351
|
Brand™
36749 |
100 mL | 12/21 | ±0.15 mL | N/A | N/A | N/A | |||||
11878351
|
Brand™
36750 |
200 mL | 14/23 | ±0.25 mL | N/A | N/A | N/A | |||||
11888351
|
Brand™
36751 |
250 mL | 14/23 | ±0.25 mL | N/A | N/A | N/A | |||||
10211741
|
Brand™
36753 |
1000 mL | 24/29 | ±0.6 mL | N/A | N/A | N/A | |||||
10291831
|
Brand™
36754 |
2000 mL | 29/32 | ±0.9 mL | N/A | N/A | N/A | |||||
10663001
|
Brand™
36755 |
5 L | 34/35 | ±1.8 mL | N/A | N/A | N/A | |||||
11898351
|
Brand™
36752 |
500 mL | 19/26 | ±0.4 mL | N/A | N/A | N/A | |||||
Description
- Manufactured from Borosilicate Glass
- Complies with DIN EN ISO 1042
- Class B
- Calibrated to contain (TC, In.)
- Includes polypropylene stopper
- White enamel DE-M marking provides quick volume check
Specifications
Calibrated To Contain | |
Polypropylene | |
Borosilicate Glass |
DIN EN ISO 1042 | |
Clear | |
B |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask