missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask
Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask includes polypropylene stopper. White enamel DE-M marking provides quick volume check.
Brand: Brand™ 36749
This item is not returnable.
View return policy
Description
- Manufactured from Borosilicate Glass
- Complies with DIN EN ISO 1042
- Class B
- Calibrated to contain (TC, In.)
- Includes polypropylene stopper
- White enamel DE-M marking provides quick volume check

Specifications
Calibrated To Contain | |
Polypropylene | |
100 mL | |
±0.15 mL | |
±0.15 mL | |
12/21 |
DIN EN ISO 1042 | |
Clear | |
Borosilicate Glass | |
2 Piece | |
B |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask > Color: Clear; Margin of Error: ±0.15mL; Stopper Number: 12/21
Spot an opportunity for improvement?Share a Content Correction