missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Nano 5™ Non-sterile Nitrile Gloves, ISO Class 5
With textured fingers to provide enhanced grip. Nitritex™ BioClean Nano 5™ Non-sterile Nitrile Gloves, ISO Class 5 are antistatic, powder-free, latex-free, resistant to a wide range of chemicals and are ideal for use in electrically sensitive applications.
275.00 €
Specifications
Certifications/Compliance (Europe) | ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, (EC)1935/2004 and (EC)2023/2006 |
---|---|
Color | White |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Grade | Category 3 - PPE Directive 89/686/EEC |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15228268
|
Nitritex™
NAN5-XS |
X-Small | N/A | ||||||
15238268
|
Nitritex™
NAN5-S |
Small | N/A | ||||||
15248268
|
Nitritex™
NAN5-M |
Medium | N/A | ||||||
15258268
|
Nitritex™
NAN5-L |
Large | N/A | ||||||
15268268
|
Nitritex™
NAN5-XL |
X-Large | N/A | ||||||
15278268
|
Nitritex™
NAN5-XXL |
2X-Large | N/A | ||||||
Description
- Resistant to a wide range of chemicals
- Textured fingers for enhanced grip
- Powder-free and latex-free
- Excellent antistatic properties
- Non-particulating EasyTear™ packaging
Specifications
ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, (EC)1935/2004 and (EC)2023/2006 | |
Single-use | |
Category 3 - PPE Directive 89/686/EEC | |
Yes | |
Powder Free | |
Textured | |
Beaded | |
A broad range of chemicals | |
12 in. |
White | |
Fully Textured | |
Ambidextrous | |
Nitrile | |
Non-sterile | |
Electrically sensitivity applications | |
100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces) | |
BioClean Nano 5 | |
30 cm |