missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PVDF Union T-Connector Compression Fittings
Compression fittings work well with rigid tubing for more permanent installation in high-pressure applications.
17.85 € - 18.25 €
Specifications
Product Type | Compression Fitting |
---|---|
Autoclavable | Autoclavable |
Material | PVDF |
Packaging Quantity | 1 Each |
Resistance Properties | Excellent chemical resistance |
Product Code | Brand | For Use With | Port Size | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Port Size | Width (Metric) | Price | Quantity & Availability | |||
11784919
|
Cole-Parmer™
06382-50 |
1/4 in. tubing O.D. | 7/32 in. orifice; 1-15/32 x 1-1/32 in. | 26 mm | N/A | ||||
11759529
|
Cole-Parmer™
06382-45 |
1/8 in. tubing O.D. | 3/32 in. orifice; 1-1/8 x 3/4 in. | 19 mm | N/A | ||||
Description
- No leaks, flow restrictions or costly downtime
- Fluid paths in the laboratory assembled without the use of tools
- Provided with nut that compresses rigid tubing against fitting body
- Sterilization by autoclave or ethylene oxide (ETO)
- Offering excellent chemical resistance
Specifications
Compression Fitting | |
PVDF | |
Excellent chemical resistance |
Autoclavable | |
1 Each | |
Autoclave or Ethylene Oxide |