missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel PharmaPicker
The V4A Stainless Steel PharmaPicker is for sampling very small quantities of highly potent, expensive or active powders for analysis.
708.00 €
Specifications
Product Type | PharmaPicker |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
Includes | Collection Cylinder |
Handle Type | T-shape |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10274524
|
Buerkle™
5346-1000 |
0.1 to 1.2 mL |
708.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
11703949
|
Buerkle™
5346-2000 |
1.25 to 2.50 mL |
708.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
Description
For sampling very small quantities of highly potent, expensive or active powders for analysis. The smallest sample quantities from 0.1 ml to 2.5 ml can be collected with the PharmaPicker. By simply exchanging the volume tip in the collection cylinder for 0.1–1.2 ml or 1.25–2.5 ml, the sampling volume is modified.Specifications
PharmaPicker | |
Autoclavable | |
T-shape | |
Small Quantities of Powder |
Stainless Steel (V4A) | |
Collection Cylinder | |
Electro-polished | |
60 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ V4A Stainless Steel PharmaPicker