Learn More
Azlon™ LPDE Slope Shoulder Wash Bottles
Feature closures with precision tipped apertures, ideal for fine liquid jet dispensing. Azlon™ LDPE Slope Shoulder Wash Bottles designed to fit a variety of washing needs. Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications.
16.85 € - 38.35 €
Specifications
Color | Translucent |
---|---|
Material | LDPE |
Quantity | 5/PK |
Temperature Range (Metric) | –50 to 80°C |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Closure Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Color | Price | Quantity & Availability | ||||
10431625
|
Azlon
WGF330P |
250 mL | White |
25.95 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
10004704
|
Azlon
WGF336P |
500 mL | White |
36.65 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
10655705
|
Azlon
WGF337P |
500 mL | Red | N/A | |||||
10175224
|
Azlon
WGF241P |
1000 mL | Red | N/A | |||||
10309314
|
Azlon
WGF240P |
1000 mL | White |
38.35 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
Description
Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM LDPE Slope Shoulder Wash Bottles designed to fit a variety of washing needs. Closures feature precision tipped apertures, ideal for fine liquid jet dispensing.
- Slim design enables comfortable handling and enhanced ease of use
- Fitted with a choice of white or red polypropylene swivel dispensing closures
- Choice of three sizes
- Closures feature precision jet-tip aperture for fine control
Specifications
Translucent | |
5/PK | |
Yes | |
Narrow | |
Polypropylene |
LDPE | |
–50 to 80°C | |
Not Autoclavable | |
Round | |
Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.