missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LPDE Slope Shoulder Wash Bottles

Product Code. 10655705
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Color:
Red
White
This item is not returnable. View return policy
This item is not returnable. View return policy

Feature closures with precision tipped apertures, ideal for fine liquid jet dispensing. Azlon™ LDPE Slope Shoulder Wash Bottles designed to fit a variety of washing needs. Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications.

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM LDPE Slope Shoulder Wash Bottles designed to fit a variety of washing needs. Closures feature precision tipped apertures, ideal for fine liquid jet dispensing.

  • Slim design enables comfortable handling and enhanced ease of use
  • Fitted with a choice of white or red polypropylene swivel dispensing closures
  • Choice of three sizes
  • Closures feature precision jet-tip aperture for fine control
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Translucent
Diameter (Metric) Outer Neck 69mm
Material LDPE
Quantity 5/PK
Temperature Range (Metric) –50 to 80°C
Closure Color Red
Closure Included Yes
Autoclavable Not Autoclavable
Mouth Narrow
Shape Round
Height (Metric) 187 mm
Closure Material Polypropylene
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.