missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Professional Series DO, ODO and DO/Conductivity Meters
Compact, handheld instruments provide user-selectable cable lengths and probe options.
Brand: YSI™ 6050020
Includes: Meter, two alkaline C-cells, instructions
Requires : For both, DO Probe 15-177-458 or -459 and detachable cable 15-177-470, -471, -472, or -473; for Pro2030, Conductivity/Temperature Probe/Cable Combination 15-177-474, -475, -476, or -477.
This item is not returnable. View return policy
Description
Choose the Pro20 for a dedicated, single-probe DO meter. Choose the Pro2030 to measure both DO and Conductivity. With both, you get:
- IP67 waterproof rating, even with battery cover off
- Auto temperature, salinity, barometric compensation
- Choice of 4, 10, 20, and 30m (13, 32, 65 and 98 ft.) detachable cables
- Fuel gauge continuously displays battery level
- User selectable polarographic or galvanic DO sensors with screw-on cap membranes
- EPA approved DO methodology
- Backlit display and keypad
- User-upgradeable software via USB communications
- Graphic display with detailed messages and instructions
Pro20 features:
- DO range of 0 to 50mg/L, 0 to 500% air saturation
- User-selectable resolution of 0.1 or 0.01mg/L, 1% or 0.1% air saturation
- Temperature range of -5° to +45°C
- Choice of DO/temperature cables in 4, 10, 20 and 30m lengths
- USB connection for software upgrades
- 1000 satasets with date/time stamp plus GLP, manual or logging, user-selectable rate
- Conductivity range of 0 to 200mS/cm, using 4-electrode cell with autoranging
- Salinity range calculated from 0.0 to 70.0ppt
- Total Dissolved Solids range calculated from 0 to 100g/L
- Choice of DO/temperature cables in 4, 10, 20 and 30m lengths
- Choice of Conductivity/temperature probes with attached cables in 4, 10, 20 and 30m lengths
Order Info
Dimensions: 8.5L x 3.25W x 2.25 in. H (21.6 x 8.3 x 2.3cm) Net weight, with batteries: 1 lb. 1 oz. (475g).
Compliance
EPA approved DO methodology
Services
Three years for the instrument; two years for the cables; one year for probes
Specifications
450 hr. | |
RoHS, CE, WEEE, IP67 | |
LCD Graphic, Backlit | |
0°C to 45°C | |
Meter, two Alkaline C-cells, instructions | |
0.01°C | |
21.6 cm | |
2.25 in. | |
1 lb. |
C Alkaline | |
Stores 50 data sets with date/time stamp | |
IP 67 | |
pH, DO | |
±0.15°C | |
3 Years | |
3.25 in. | |
2.3 cm | |
0.475 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction